Motion
F654K
Odor Removal Filter - 0.01 µm Rating, 37 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Manual Drain, Nylon Bowl with Guard
MI ITEM #00924668
MFR #F654K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 0.01 µm Rating, 37 cfm Air Flow Capacity, 250 psi Max, 1/2 NPT Ports, Manual Drain, Nylon Bowl with Guard
MI ITEM #00924668
MFR #F654K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.7500 in
  • Port Size
    1/2 NPT

Details

  • Bowl Capacity
    6 oz
  • Bowl Options
    Nylon Bowl with Guard
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Odor Removing
  • Maximum Air Flow
    37 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT

Overview

Mfr description
F654K 1/2 ADSORBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought