Specifications
Details
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv5.12 Cv
- Operating Pressure RangeMaximum of +200 psi
- Operating Temperature Range-40 to +160 °F
- Seal MaterialNitrile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)