Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Cover -
MI ITEM #00924723
MFR #370422

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
370422 250/280 DRIP COVER

Specifications

  • Product Types
    AC Motors
  • Manufacturer Upc Number
    786382003661
  • UPC_NO
    786382003661
  • Weight
    30 lbs
  • Function
    Prohibits Liquids and Solids Entry Into Motor Housing
  • Outside Diameter
    12.660
  • Standards
    NEMA
  • Type
    General Purpose Motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text