Motion
2-1/4-36-90

FLEXCO
2-1/4-36-90

30589 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00924758
MFR #2-1/4-36-90
List Price$255.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/4-36-90

30589 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
MI ITEM #00924758
MFR #2-1/4-36-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.66/each for your price

Overview

Mfr description
2 1/4-36-90 TEMPLET 30589

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener Templet
  • Width
    36 in
  • Belt Thickness Range
    9/16 to 1-3/16 in
  • Minimum Pulley Diameter
    34 (Under 75% Operating Tension) in, 36 (75 to 100% Operating Tension) in
  • Weight
    3.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text