Motion
F408-08F
Oil Removing Filter - 0.9 µm Rating, 300 cfm Air Flow Capacity, 175 psi Max, 1 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00924798
MFR #F408-08F
List Price$627.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Removing Filter - 0.9 µm Rating, 300 cfm Air Flow Capacity, 175 psi Max, 1 NPT Ports, Manual Drain, Metal Without Sight Glass
MI ITEM #00924798
MFR #F408-08F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.81/each for your price

Overview

Mfr description
F408-08F 1" OILESCER 9M

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.9 µm
  • Maximum Air Flow
    300 cfm
  • Bowl Options
    Metal Without Sight Glass
  • Port Size
    1 NPT
  • Maximum Operating Pressure
    175 psi
  • Drain Type
    Manual
  • Overall Length
    4.8750 in
  • Thread Standard
    NPT
  • Bowl Capacity
    60 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text