Motion
SM250S1
Direct Acting Hydraulic Needle Valve - Direct Acting, 10000 psi, 10 gpm, +212 °F, 1/4 NPTF, Steel
MI ITEM #00924862
MFR #SM250S1
Price$126.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, 10000 psi, 10 gpm, +212 °F, 1/4 NPTF, Steel
MI ITEM #00924862
MFR #SM250S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.48/each

Specifications

Dimensions

  • Overall Height
    100.1 mm
  • Overall Length
    50.8 mm
  • Port Size
    1/4 NPTF

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Check Valve Type
    Needle
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    10000 psi
  • Maximum Working Pressure
    10000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Nitrile
  • Type
    Needle

Overview

Mfr description
SM250S1 NEEDLE VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought