Motion
2-1/4-48-90

FLEXCO
2-1/4-48-90

30591 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00924879
MFR #2-1/4-48-90
Price$296.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/4-48-90

30591 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Templet
Mi Item #00924879
MFR #2-1/4-48-90

Mfr description
2 1/4-48-90 TEMPLET 30591
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.48/each

Specifications

Dimensions

  • Belt Thickness Range
    9/16 to 1-3/16 in
  • Minimum Pulley Diameter
    34 (Under 75% Operating Tension) in, 36 (75 to 100% Operating Tension) in
  • Weight
    7.05 lbs
  • Width
    48 in

Details

  • Accessory Type
    Bolt Solid Plate Fastener Templet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)