Motion
F505-06K
High Flow Coalescing Filter - 0.03 µm Rating, 185 cfm Air Flow Capacity, 250 psi Max, 3/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #00924948
MFR #F505-06K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Coalescing Filter - 0.03 µm Rating, 185 cfm Air Flow Capacity, 250 psi Max, 3/4 NPT Ports, Automatic (Normally Open) Drain, Metal Bowl With Sight Glass
MI ITEM #00924948
MFR #F505-06K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.8750 in
  • Port Size
    3/4 NPT

Details

  • Bowl Capacity
    29 oz
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    0.03 µm
  • Filter Type
    Mist Separator
  • Maximum Air Flow
    185 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT

Overview

Mfr description
F505-06K 3/4 COALESCER .03M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought