Specifications
Dimensions
- Belt Thickness Range9/16 to 1-3/16 in
- Minimum Pulley Diameter34 (Under 75% Operating Tension) in, 36 (75 to 100% Operating Tension) in
- Weight7.25 lbs
- Width54 in
Details
- Accessory TypeBolt Solid Plate Fastener Templet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)