Motion
13005
Rotary Shaft Seal - Solid, 1.300 in Shaft Dia., 2.323 in OD, 0.670 in Overall Width
MI ITEM #00925013
MFR #13005
Your Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 1.300 in Shaft Dia., 2.323 in OD, 0.670 in Overall Width
MI ITEM #00925013
MFR #13005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.26/each(List $36.24)

Overview

Mfr description
13005 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.300 in
  • Outside Diameter
    2.323 in
  • Overall Width
    0.670 in
  • Lip Type
    Sealing lip, auxiliary dust lip, axial dirt lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311011969

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text