Motion
13008
Extreme Temperature Anti-Seize Lubricant - 8 oz, Can, Color: Silver
MI ITEM #00925057
MFR #13008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Temperature Anti-Seize Lubricant - 8 oz, Can, Color: Silver
MI ITEM #00925057
MFR #13008

Mfr description
13008 8 OZ BRUSH TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    8 oz
  • Width
    2.0000 in

Details

  • Anti-Seize Type
    Compound
  • Application
    All nuts and bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, and more. They are used in steel mills, foundries, oil refineries, chemical plants, construction and farm equipment, autos, trucks (fleet maintenance), electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, and machine shops
  • Base Material
    Nickel, Graphite Based
  • Color
    Silver
  • Composition
    Graphite, Nickel
  • Container Type
    Can
  • Max Operating Temperature
    2600 °F
  • Min Operating Temperature
    -300 °F
  • Temperature Range
    -300 to +2600 °F
  • Type
    Extreme Temperature
  • Working Temperature
    -300 to 2600 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)