Motion
MPD6405-6

DUFF-NORTON
MPD6405-6

MPD Series 12 V Direct Current (DC) Voltage, 500 lb Load Capacity, and 6 in. Stroke Linear Actuator with Clutch
Mi Item #00925103
MFR #MPD6405-6
Price$1,702.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPD6405-6

MPD Series 12 V Direct Current (DC) Voltage, 500 lb Load Capacity, and 6 in. Stroke Linear Actuator with Clutch
Mi Item #00925103
MFR #MPD6405-6

Mfr description
MPD6405-6 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Patented spring brake
  • Aluminum housing and outer tube
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,702.48/each

Specifications

Dimensions

  • Height
    3.5 in
  • Length
    9.50 in
  • Retracted Length
    14.25 in
  • Stroke
    6 in
  • Weight
    18 lbs
  • Width
    14.50 in

Details

  • Body Material
    Steel - Zinc Chromate Plated
  • Current Draw
    23.0 amp
  • Duty Cycle At Rated Load
    19 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    12 V
  • Limit Switches
    Adjustable
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Double Clevis
  • Potentionmeter
    Optional
  • Screw Drive Type
    Acme Screw
  • Series
    MPD
  • Speed At Full Load
    0.75 in/sec
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)