Overview
Mfr description
2 1/4-60-90 TEMPLET 30593
Specifications
- Accessory TypeBolt Solid Plate Fastener Templet
- Width60 in
- Belt Thickness Range9/16 to 1-3/16 in
- Minimum Pulley Diameter34 (Under 75% Operating Tension) in, 36 (75 to 100% Operating Tension) in
- Weight8.83 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data