Motion
F508-08AW
High Flow Coalescing Filter - 0.01 µm Rating, 300 cfm Air Flow Capacity, 250 psi Max, 1 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00925128
MFR #F508-08AW
List Price$684.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Coalescing Filter - 0.01 µm Rating, 300 cfm Air Flow Capacity, 250 psi Max, 1 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00925128
MFR #F508-08AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$684.15/each for your price

Overview

Mfr description
F508-08AW 1" COALESCER .01M

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    300 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1 NPT
  • Maximum Operating Pressure
    250 psi
  • Drain Type
    Manual
  • Overall Length
    4.8750 in
  • Thread Standard
    NPT
  • Bowl Capacity
    60 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text