Motion
MPD6905-18

DUFF-NORTON
MPD6905-18

Acme & Ball Screw Actuator - MPD Series, Clevis Mount, 12 V dc Input Voltage, 18 in Stroke Length, 500 lb Load Capacity
Mi Item #00925169
MFR #MPD6905-18
Price$1,274.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPD6905-18

Acme & Ball Screw Actuator - MPD Series, Clevis Mount, 12 V dc Input Voltage, 18 in Stroke Length, 500 lb Load Capacity
Mi Item #00925169
MFR #MPD6905-18

Mfr description
MPD6405-18 ACTUATOR
  • Wide range of capacities and voltages for integration into a variety of applications
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,274.65/each

Specifications

Dimensions

  • Height
    3.50 in
  • Length
    9.50 in
  • Retracted Length
    26.25 in
  • Stroke
    18 in
  • Weight
    15.00 lbs
  • Width
    26.50 in

Details

  • Current Draw
    23 amp
  • Duty Cycle At Rated Load
    0.19
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    12 V dc
  • Limit Switches
    Limit Switch
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    MPD
  • Speed At Full Load
    0.85 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)