Motion
MPB6905-6

DUFF-NORTON
MPB6905-6

MPB Series Linear Actuator, 115 VAC, 500 Lbs, 6 in. Stroke, Limit Switch
MI ITEM #00925240
MFR #MPB6905-6
Price$2,025.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPB6905-6

MPB Series Linear Actuator, 115 VAC, 500 Lbs, 6 in. Stroke, Limit Switch
MI ITEM #00925240
MFR #MPB6905-6

Mfr description
MPB6905-6 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Patented spring brake
  • Aluminum housing and outer tube
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,025.18/each

Specifications

Dimensions

  • Height
    11.81 in
  • Length
    5.56 in
  • Retracted Length
    14.25 in
  • Stroke
    6 in
  • Weight
    13 lbs
  • Width
    3.56 in

Details

  • Body Material
    Steel - Zinc Chromate Plated
  • Current Draw
    2.3 amp
  • Duty Cycle At Rated Load
    19 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    115 V ac
  • Limit Switches
    Adjustable
  • Load Capacity
    500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Double Clevis
  • Potentionmeter
    Optional
  • Screw Drive Type
    Acme Screw
  • Series
    MPB Series
  • Speed At Full Load
    0.6 in/sec
  • Static Load Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)