Motion
MPB6905-12

DUFF-NORTON
MPB6905-12

Acme Screw Actuator - HMPB Series, Clevis Mount, 115 V ac Input Voltage, 12 in Stroke Length, 500 lbs Load Capacity
MI ITEM #00925275
MFR #MPB6905-12
Price$2,173.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPB6905-12

Acme Screw Actuator - HMPB Series, Clevis Mount, 115 V ac Input Voltage, 12 in Stroke Length, 500 lbs Load Capacity
MI ITEM #00925275
MFR #MPB6905-12

Mfr description
MPB6905-12 ACTUATOR
  • Heavy duty design for long life in tough applications
  • IP50 Protection (IP52 Optional)
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,173.10/each

Specifications

Dimensions

  • Retracted Length
    20.25 in
  • Stroke
    12 in
  • Weight
    16.00 lbs

Details

  • Current Draw
    2.3
  • Duty Cycle At Rated Load
    19 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    115 V ac
  • Limit Switches
    Limit Switch
  • Load Capacity
    500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    HMPB
  • Speed At Full Load
    0.6 in/s
  • Static Load Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)