Motion
MT5613024
Jobber Length Drill Bit - 1333 Series, 1.5 mm, High Speed Steel Material, 18 mm Flute, 118 ° Point Angle, 40 mm OAL
MI ITEM #00925352
MFR #MT5613024
Your Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 1.5 mm, High Speed Steel Material, 18 mm Flute, 118 ° Point Angle, 40 mm OAL
MI ITEM #00925352
MFR #MT5613024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.72/each(List $3.43)

Overview

Mfr description
13024 1333 JOBBER LEN DRL 1.50MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text