Motion
F608-08W
Odor Removal Filter - 0.01 µm Rating, 300 cfm Air Flow Capacity, 250 psi Max, 1 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00925478
MFR #F608-08W
Price$669.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Odor Removal Filter - 0.01 µm Rating, 300 cfm Air Flow Capacity, 250 psi Max, 1 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #00925478
MFR #F608-08W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$669.26/each

Specifications

Dimensions

  • Overall Length
    4.8750 in
  • Port Size
    1 NPT

Details

  • Bowl Capacity
    60 oz
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Odor Removing
  • Maximum Air Flow
    300 cfm
  • Maximum Operating Pressure
    250 psi
  • Thread Standard
    NPT

Overview

Mfr description
F608-08W 1" ADSORBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought