Motion
MT5613044
Jobber Length Drill Bit - 1333 Series, 2.5 mm, High Speed Steel Material, 30 mm Flute, 118 ° Point Angle, 57 mm OAL
Mi Item #00925685
MFR #MT5613044
Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 2.5 mm, High Speed Steel Material, 30 mm Flute, 118 ° Point Angle, 57 mm OAL
Mi Item #00925685
MFR #MT5613044

Mfr description
13044 1333 JOBBER LEN DRL 2.50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.52/each

Specifications

Dimensions

  • Drill Bit Size  
    2.5 mm
  • Flute Length  
    30 mm
  • Overall Length  
    57 mm
  • Shank Diameter
    2.5 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    1333
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)