Motion
SPA6415-18

DUFF-NORTON
SPA6415-18

SPA Series 115 V Alternating Current (AC) Voltage, 1500 lb Load Capacity, and 18 in. Stroke Linear Actuator
MI ITEM #00925735
MFR #SPA6415-18
Price$3,462.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPA6415-18

SPA Series 115 V Alternating Current (AC) Voltage, 1500 lb Load Capacity, and 18 in. Stroke Linear Actuator
MI ITEM #00925735
MFR #SPA6415-18

Mfr description
SPA6415-18 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Built in capacitor included
  • Bi-directional spring brake
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,462.42/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    35.6 in
  • Retracted Length
    32.1 in
  • Stroke
    18 in
  • Weight
    37 lbs
  • Width
    6.6 in

Details

  • Body Material
    Steel - Zinc Chromate Plated
  • Current Draw
    6.5 amp
  • Duty Cycle At Rated Load
    17 %
  • Dynamic Load Capacity
    1500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8425.19.0000
  • Input Voltage
    115 V
  • Limit Switches
    Adjustable
  • Load Capacity
    1500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    15 °F
  • Mounting
    Double Clevis
  • Potentionmeter
    Optional
  • Screw Drive Type
    Acme Screw
  • Series
    SPA
  • Speed At Full Load
    0.83 in/sec
  • Static Load Capacity
    1,500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)