Motion
SPA6420-6

DUFF-NORTON
SPA6420-6

SPA Series 115 V Alternating Current (AC) Voltage, 2000 lb Load Capacity, and 6 in. Stroke Linear Actuator
MI ITEM #00925755
MFR #SPA6420-6
List Price$8,537.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPA6420-6

SPA Series 115 V Alternating Current (AC) Voltage, 2000 lb Load Capacity, and 6 in. Stroke Linear Actuator
MI ITEM #00925755
MFR #SPA6420-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,537.03/each for your price

Overview

Mfr description
SPA6420-6 BALL SCREW
  • Heavy duty design for long life in tough applications
  • Temperature Range: 15ºF to 120ºF (-10ºC to 50ºC)
  • IP50 protection standard (IP52 optional)
  • Built in capacitor included
  • Automatic set spring brake
  • Aluminum housing and outer tube
  • Steel translating tube – zinc chromate plated
  • Double clevis mounting
  • Internal adjustable limit switches
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    115 V
  • Stroke
    6 in
  • Retracted Length
    24.9 in
  • Mounting
    Clevis
  • Dynamic Load Capacity
    2000 lbs
  • Static Load Capacity
    2000 lbs
  • Speed At Full Load
    0.86 in/s
  • Duty Cycle At Rated Load
    18 %
  • Limit Switches
    Limit Switch
  • Load Capacity
    2000 lb
  • Current Draw
    5.1 amp
  • Series
    SPA
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    33.00 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text