Motion
MT5613049
Jobber Length Drill Bit - 1333 Series, 2.9 mm, High Speed Steel Material, 33 mm Flute, 118 ° Point Angle, 61 mm OAL
MI ITEM #00925757
MFR #MT5613049
Your Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 2.9 mm, High Speed Steel Material, 33 mm Flute, 118 ° Point Angle, 61 mm OAL
MI ITEM #00925757
MFR #MT5613049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.15/each(List $3.63)

Overview

Mfr description
13049 1333 JOBBER LEN DRL 2.90MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text