Motion
MT5613053
Jobber Length Drill Bit - 1333 Series, 3.25 mm, High Speed Steel Material, 36 mm Flute, 118 ° Point Angle, 65 mm OAL
Mi Item #00925830
MFR #MT5613053
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 3.25 mm, High Speed Steel Material, 36 mm Flute, 118 ° Point Angle, 65 mm OAL
Mi Item #00925830
MFR #MT5613053

Mfr description
13053 1333 JOBBER LEN DRL 3.25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/each

Specifications

Dimensions

  • Diameter
    0.1280 in, 3.25 mm
  • Drill Bit Size  
    3.25 mm
  • Flute Length  
    36 mm
  • Overall Length  
    65 mm

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1333
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)