Motion
7738402
Oil Base Paint Primer - Hunter Green, 1 gal Container
MI ITEM #00925854
MFR #7738402
Price$89.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint Primer - Hunter Green, 1 gal Container
MI ITEM #00925854
MFR #7738402

Mfr description
7738402 HUNTER GREEN PROFESSIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$89.14/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal (US)
  • VOC Content
    450 g/L
  • Weight
    7.6 to 8.9 lbs, 0.9 to 1.1 kg

Details

  • Application Temperature Range
    32 to 90 °F, 0 to 38 °C
  • Base Type
    Oil
  • Color
    Hunter Green
  • Color Family
    Green
  • Dry Time
    2 to 4 hrs
  • Finish
    Gloss
  • Flash Point
    104 °F, 93 °C
  • Max Application Temperature
    90 °F, 38 °C
  • Min Application Temperature
    32 °F, 0 °C
  • MSDS ID Number
    PRO-09
  • Resin Type
    Enamel
  • UPC_NO
    020066773847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)