Motion
MT5613055
Jobber Length Drill Bit - 1333 Series, 3.4 mm, High Speed Steel Material, 39 mm Flute, 118 ° Point Angle, 70 mm OAL
MI ITEM #00925861
MFR #MT5613055
Your Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 3.4 mm, High Speed Steel Material, 39 mm Flute, 118 ° Point Angle, 70 mm OAL
MI ITEM #00925861
MFR #MT5613055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.51/each(List $4.04)

Overview

Mfr description
13055 1333 JOBBER LEN DRL 3.40MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text