Motion
MT5613056
Jobber Length Drill Bit - 1333 Series, 3.5 mm, High Speed Steel Material, 39 mm Flute, 118 ° Point Angle, 70 mm OAL
Mi Item #00925879
MFR #MT5613056
Price$2.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 3.5 mm, High Speed Steel Material, 39 mm Flute, 118 ° Point Angle, 70 mm OAL
Mi Item #00925879
MFR #MT5613056

Mfr description
13056 1333 JOBBER LEN DRL 3.50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.92/each

Specifications

Dimensions

  • Drill Bit Size  
    3.5 mm
  • Flute Length  
    39 mm
  • Overall Length  
    70 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1333
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)