Specifications
Dimensions
- Bolt Hole Thread Size1/2–20 UNF
- Length33-1/4 in
- Stroke24 in
- Weight23.00 lbs
- Width8.63 in
Details
- Body MaterialAluminum
- ECCNEAR99
- Harmonization Code8483.40.9000
- Manufacturer Catalog
- MountingClevis
- Output Torque29 in
- Screw Drive TypeAcme Screw
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)