Motion
MT5613061
Jobber Length Drill Bit - 1333 Series, 3.9 mm, High Speed Steel Material, 43 mm Flute, 118 ° Point Angle, 75 mm OAL
MI ITEM #00925951
MFR #MT5613061
Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 3.9 mm, High Speed Steel Material, 43 mm Flute, 118 ° Point Angle, 75 mm OAL
MI ITEM #00925951
MFR #MT5613061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.51/each

Specifications

Dimensions

  • Drill Bit Size  
    3.9 mm
  • Flute Length  
    43 mm
  • Overall Length  
    75 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    1333
  • Shank Type
    Round

Overview

Mfr description
13061 1333 JOBBER LEN DRL 3.90MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought