Motion
SPB6405-18

DUFF-NORTON
SPB6405-18

Acme Screw Actuator - SPB Series, Clevis Mount, 115 V Input Voltage, 18 in Stroke Length, 500 lb Load Capacity
Mi Item #00926022
MFR #SPB6405-18
Price$1,199.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPB6405-18

Acme Screw Actuator - SPB Series, Clevis Mount, 115 V Input Voltage, 18 in Stroke Length, 500 lb Load Capacity
Mi Item #00926022
MFR #SPB6405-18

Mfr description
SPB6405-18 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
  • IP50 protection standard (IP52 optional)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,199.93/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    28.00 in
  • Retracted Length
    25 in
  • Stroke
    18 in
  • Weight
    17.00 lb
  • Width
    5.50 in

Details

  • Current Draw
    2.1 amp
  • Duty Cycle At Rated Load
    23 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    115 V
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    SPB
  • Speed At Full Load
    0.58 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)