Overview
Mfr description
13071 1333 JOBBER LEN DRL 4.75MM
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Series1333
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data