Overview
Mfr description
HS-1640-10 WEARSTRIP
- System Plast Quality and Performance
- Available for Sideflexing Application in a Variety of Widths.
Specifications
- Chain TypeTable Top Chain
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Flight MaterialAcetal
- Flight ColorBrown
- Flight Thickness0.1600 in
- Minimum Backflex Radius2
- Pin Diameter0.2500 in
- Pin MaterialStainless Steel
- Manufacturer Upc Number726166147921
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data