Motion
MT5613073
Jobber Length Drill Bit - 1333 Series, 4.9 mm, High Speed Steel Material, 52 mm Flute, 118 ° Point Angle, 86 mm OAL
MI ITEM #00926136
MFR #MT5613073
Price$4.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 4.9 mm, High Speed Steel Material, 52 mm Flute, 118 ° Point Angle, 86 mm OAL
MI ITEM #00926136
MFR #MT5613073

Mfr description
13073 1333 JOBBER LEN DRL 4.90MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.61/each

Specifications

Dimensions

  • Drill Bit Size  
    4.9 mm
  • Flute Length  
    52 mm
  • Overall Length  
    86 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    1333
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)