Motion
HMPD3405-6

DUFF-NORTON
HMPD3405-6

12 V DC Voltage, 250 lb Load Capacity, and 6 in. Stroke Linear Actuator with Clutch and High Speed Motor
MI ITEM #00926207
MFR #HMPD3405-6
Your Price$1,311.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
HMPD3405-6

12 V DC Voltage, 250 lb Load Capacity, and 6 in. Stroke Linear Actuator with Clutch and High Speed Motor
MI ITEM #00926207
MFR #HMPD3405-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,311.42/each(List $1,573.71)

Overview

Mfr description
HMPD3405-6 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
  • IP50 Protection (IP52 Optional)
  • Aluminum housing and outer tube
  • Steel translating tube – zinc chromate plated
  • Double clevis mounting
  • Patented spring brake
  • Load limiting friction disc clutch
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    12 V
  • Stroke
    6 in
  • Retracted Length
    13 in
  • Mounting
    Clevis
  • Dynamic Load Capacity
    250 lbs
  • Static Load Capacity
    250 lbs
  • Speed At Full Load
    2 in/s
  • Duty Cycle At Rated Load
    12 %
  • Load Capacity
    250 lb
  • Current Draw
    28 amp
  • Series
    MPD
  • Length
    14.125 in
  • Width
    3.00 in
  • Height
    9.1875 in
  • Min Operating Temperature
    25 °F
  • Max Operating Temperature
    120 °F
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    10.00 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text