Motion
6GWPF1 14

BROWNING
6GWPF1 14

6GWPF1 14
MI ITEM #00926221
MFR #6GWPF1 14
Price$1,273.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWPF1 14

6GWPF1 14
MI ITEM #00926221
MFR #6GWPF1 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,273.49/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6
  • Ratio
    14:1
  • Weight
    20.98 lbs

Details

  • Manufacturer Catalog Number
    6GWPF1 14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460444154
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    IRA
  • UPC_NO
    662460444154

Overview

Mfr description
E431 GEAR MODULE 125RPM-GWP
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought