Motion
MT5613080
Jobber Length Drill Bit - 1333 Series, 5.5 mm, High Speed Steel Material, 57 mm Flute, 118 ° Point Angle, 93 mm OAL
Mi Item #00926243
MFR #MT5613080
Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 5.5 mm, High Speed Steel Material, 57 mm Flute, 118 ° Point Angle, 93 mm OAL
Mi Item #00926243
MFR #MT5613080

Mfr description
13080 1333 JOBBER LEN DRL 5.50MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.22/each

Specifications

Dimensions

  • Drill Bit Size  
    5.5 mm
  • Flute Length  
    57 mm
  • Overall Length  
    93 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    1333
  • Shank Type
    Weldon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)