Motion
6GWPF1 47

BROWNING
6GWPF1 47

6GWPF1 47
MI ITEM #00926391
MFR #6GWPF1 47
Price$1,384.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWPF1 47

6GWPF1 47
MI ITEM #00926391
MFR #6GWPF1 47

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,384.01/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6
  • Ratio
    47:1
  • Weight
    21.12 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    6GWPF1 47
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460444215
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    IRA
  • UPC_NO
    662460444215

Overview

Mfr description
E437 GEAR MODULE 37 RPM-GWP
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought