Motion
MT5613096
Jobber Length Drill Bit - 1333 Series, 6.8 mm, High Speed Steel Material, 69 mm Flute, 118 ° Point Angle, 109 mm OAL
Mi Item #00926471
MFR #MT5613096
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 6.8 mm, High Speed Steel Material, 69 mm Flute, 118 ° Point Angle, 109 mm OAL
Mi Item #00926471
MFR #MT5613096

Mfr description
13096 1333 JOBBER LEN DRL 6.80MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Dimensions

  • Drill Bit Size  
    6.8 mm
  • Flute Length  
    69 mm
  • Overall Length  
    109 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    1333
  • Shank Type
    Weldon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)