Motion
6GWVPW3 31

BROWNING
6GWVPW3 31

Browning E448 GEAR MODULE 56RPM-GWV
MI ITEM #00926545
MFR #6GWVPW3 31
Price$2,177.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWVPW3 31

Browning E448 GEAR MODULE 56RPM-GWV
MI ITEM #00926545
MFR #6GWVPW3 31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,177.37/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6
  • Ratio
    31:1
  • Weight
    28.06 lbs

Details

  • Manufacturer Catalog Number
    6GWVPW3 31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460444314
  • Product Types
    IRA

Overview

Mfr description
E448 GEAR MODULE 56RPM-GWV
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought