Motion
6GWBPF1 25.4

BROWNING
6GWBPF1 25.4

6GWBPF1 25.4
Mi Item #00926559
MFR #6GWBPF1 25.4
Price$2,553.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWBPF1 25.4

6GWBPF1 25.4
Mi Item #00926559
MFR #6GWBPF1 25.4

Mfr description
E456 GEAR MODULE 68 RPM-GWBP
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,553.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6
  • Ratio
    25:1
  • Weight
    61.12 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    6GWBPF1 25.4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460444390
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    IRA
  • UPC_NO
    662460444390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)