1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT5613103
Jobber Length Drill Bit - 1333 Series, 7.4 mm, High Speed Steel Material, 69 mm Flute, 118 ° Point Angle, 109 mm OAL
MI ITEM #
00926565
MFR #
MT5613103
List Price
$9.68
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT5613103
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT5613103
Jobber Length Drill Bit - 1333 Series, 7.4 mm, High Speed Steel Material, 69 mm Flute, 118 ° Point Angle, 109 mm OAL
MI ITEM #
00926565
MFR #
MT5613103
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
13103 1333 JOBBER LEN DRL 7.4MM
Specifications
Drill Bit Size
7.4 mm
Flute Length
69 mm
Material
High Speed Steel
Finish Coating
Black Oxide
Overall Length
109 mm
Point Angle
118 °
Coolant Delivery
External
Series
1333
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data