Motion
6GWVPW3 39

BROWNING
6GWVPW3 39

6GWVPW3 39
Mi Item #00926566
MFR #6GWVPW3 39
Price$2,612.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWVPW3 39

6GWVPW3 39
Mi Item #00926566
MFR #6GWVPW3 39

Mfr description
E449 GEAR MODULE 45RPM-GWV
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,612.85/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6
  • Ratio
    39:1
  • Weight
    29.00 lbs

Details

  • Manufacturer Catalog Number
    6GWVPW3 39
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460444321
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    IRA
  • UPC_NO
    662460444321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)