Motion
MT5613104
Jobber Length Drill Bit - 1333 Series, 7.5 mm, High Speed Steel Material, 69 mm Flute, 118 ° Point Angle, 109 mm OAL
MI ITEM #00926576
MFR #MT5613104
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 7.5 mm, High Speed Steel Material, 69 mm Flute, 118 ° Point Angle, 109 mm OAL
MI ITEM #00926576
MFR #MT5613104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.33/each

Specifications

Dimensions

  • Drill Bit Size  
    7.5 mm
  • Flute Length  
    69 mm
  • Overall Length  
    109 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    1333
  • Shank Type
    Round

Overview

Mfr description
13104 1333 JOBBER LEN DRL 7.50MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought