Motion
6GWBPF1 106

BROWNING
6GWBPF1 106

6GWBPF1 106
MI ITEM #00926711
MFR #6GWBPF1 106
Price$2,824.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
6GWBPF1 106

6GWBPF1 106
MI ITEM #00926711
MFR #6GWBPF1 106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,824.95/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6
  • Ratio
    106:1
  • Weight
    59.36 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    6GWBPF1 106
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460444468
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    IRA
  • UPC_NO
    662460444468

Overview

Mfr description
E463 GEAR MODULE 16.5RPM-GWBP
  • Forged "LMS" bronze worm wheel provides extra strength and life Roller bearings on output shaft provides ample rating for high overhung load Two double lipped oil seals at input and output shafts Compact rugged physical envelope

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought