Motion
Floor Patch 40lb

ITW DEVCON
Floor Patch 40lb

Floor Patching Compound - 40 lb
MI ITEM #00926745
MFR #Floor Patch 40lb
Price$770.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Floor Patch 40lb

Floor Patching Compound - 40 lb
MI ITEM #00926745
MFR #Floor Patch 40lb

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$770.67/each

Specifications

Dimensions

  • Container Size
    40 lb

Details

  • Application
    Brick Patching, Concrete Patching, Masonry Patching, Metal Patching, Wood Patching
  • Floor Cleaner Type
    Patching Compound
  • UPC_NO
    078143131202

Overview

Mfr description
13120 40LB FLOOR PATCH
  • All-purpose concrete patching compound with a compression strength of 8000 psi, three times the typical strength of concrete
  • Easy-to-mix and apply
  • Excellent adhesion to a variety of substrates including concrete, brick, masonry, metal or wood surfaces
  • Excellent resistance to water, oils, solvents and alkalis
  • Functional cure in eight hours; full cure in 16 hours
  • Acceptable for use in meat and poultry plants
  • Listed under NSN stock #8030-01-240-8318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought