Motion
WSPA6415-6

DUFF-NORTON
WSPA6415-6

SPA Series Linear Actuator, 115 VAC, 1500 Lbs, 6 in. Stroke, Sealant
MI ITEM #00926789
MFR #WSPA6415-6
List Price$4,315.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
WSPA6415-6

SPA Series Linear Actuator, 115 VAC, 1500 Lbs, 6 in. Stroke, Sealant
MI ITEM #00926789
MFR #WSPA6415-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,315.45/each for your price

Overview

Mfr description
WSPA6415-6 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Built in capacitor included
  • Bi-directional spring brake
  • Aluminum housing and outer tube
  • Steel translating tube - zinc chromate plated
  • Double clevis mounting
  • Internal adjustable limit switches
  • Automatic reset thermal overload motor protection
  • Potentiometer
  • Weather resistant sealant - IP52
  • Bellows boot
  • Trunnion mounting
  • Threaded end

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    115 V ac
  • Stroke
    6 in
  • Retracted Length
    20.1 in
  • Mounting
    Double Clevis
  • Dynamic Load Capacity
    1500 lbs
  • Static Load Capacity
    1,500 lbs
  • Speed At Full Load
    0.83 in/sec
  • Duty Cycle At Rated Load
    17 %
  • Limit Switches
    Adjustable
  • Load Capacity
    1500 lbs
  • Current Draw
    6.5 amp
  • Potentionmeter
    Optional
  • Environment Ip Rating
    IP50
  • Series
    SPA Series
  • Length
    23.6 in
  • Width
    6.6 in
  • Height
    10 in
  • Body Material
    Steel - Zinc Chromate Plated
  • Min Operating Temperature
    15 °F
  • Max Operating Temperature
    120 °F
  • Harmonization Code
    8425.19.0000
  • Weight
    33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought