Motion
MT5613125
Jobber Length Drill Bit - 1333 Series, 9.25 mm, High Speed Steel Material, 81 mm Flute, 118 ° Point Angle, 125 mm OAL
Mi Item #00926805
MFR #MT5613125
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 9.25 mm, High Speed Steel Material, 81 mm Flute, 118 ° Point Angle, 125 mm OAL
Mi Item #00926805
MFR #MT5613125

Mfr description
13125 1333 JOBBER LEN DRL 9.25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.83/each

Specifications

Dimensions

  • Diameter
    0.3642 in, 9.25 mm
  • Drill Bit Size  
    9.25 mm
  • Flute Length  
    81 mm
  • Overall Length  
    125 mm

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1333
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)