Motion
E469
Right Angle Worm Gear Speed Reducer - Double Reduction Reduction
MI ITEM #00926845
MFR #E469
Price$3,673.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Worm Gear Speed Reducer - Double Reduction Reduction
MI ITEM #00926845
MFR #E469

Mfr description
E469 GEAR MODULE 5.0 RPM-GWBP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,673.37/each

Specifications

Dimensions

  • Shipping Dimensions Height
    11.2500 in;285.75 mm
  • Shipping Dimensions Length
    17.3800 in;441.45 mm
  • Shipping Dimensions Width
    13.6300 in;346.20 mm
  • Weight
    58.89 lbs, 26.71 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    6GWBPF1 354
  • Reduction
    Double Reduction
  • Series
    IRA-Industrial
  • Style
    Double Reduction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)