Motion
MT5613136
Jobber Length Drill Bit - 1333 Series, 11 mm, High Speed Steel Material, 94 mm Flute, 118 ° Point Angle, 142 mm OAL
MI ITEM #00926929
MFR #MT5613136
Your Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 11 mm, High Speed Steel Material, 94 mm Flute, 118 ° Point Angle, 142 mm OAL
MI ITEM #00926929
MFR #MT5613136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.27/each(List $18.12)

Overview

Mfr description
13136 1333 JOBBER LEN DRL 11.00MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought