Motion
MT5613138
Jobber Length Drill Bit - 1333 Series, 12 mm, High Speed Steel Material, 101 mm Flute, 118 ° Point Angle, 151 mm OAL
MI ITEM #00926951
MFR #MT5613138
Your Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1333 Series, 12 mm, High Speed Steel Material, 101 mm Flute, 118 ° Point Angle, 151 mm OAL
MI ITEM #00926951
MFR #MT5613138

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.69/each(List $21.49)

Overview

Mfr description
13138 1333 JOBBER LEN DRL 12.00MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Overall Length
  • Point Angle
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text